Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB982AX Victorian 2-Handle 8" Widespread Bathroom Faucet, Brass

  • Mfr # KB982AX

  • Zoro # G3054889


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB982AX
Zoro #
G3054889
UPC #
663370122491
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.25
Height
2.5
Length
6
Item Height (Inch)
2.5
Item Length (Inch)
6
Item Width (Inch)
5.25
Max Deck Thickness
1.5

Details

Valve Type
Washerless Cartridge
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Brass
Item
Widespread Bathroom Faucet
Color
Polished Brass
Mounting Type
Deck Mount
Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
ADA Compliant
false
Material
Brass
Weight
5.54
Handle Flange Item#
KBHF952
Faucet Centers
8 to 16
Handle Style
Cross
Drain Included
Yes
Installation Type
Widespread
Item Weight (lbs)
5.54
Cold Handle Item#
KBH722AXC
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Collection
Victorian
Spout Flange Item#
KBSF982
Handles Included
true
Faucet Holes
3
Tee Item#
KBTE961
Sidespray
false
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Hot Handle Item#
KBH722AXH
Pop Up Rod Item#
KBPR952

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.