Zoro Homepage

KB982FL Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB982FL

  • Zoro # G3054968


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Width
5
Height
5.69
ADA Compliant
true
Length
13.75
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB982FL
Zoro #
G3054968
UPC #
663370062292
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Height
5.69
Length
13.75
Item Height (Inch)
2.5
Item Width (Inch)
5.25
Item Length (Inch)
6
Max Deck Thickness
1.5

Details

Item
Widespread Bathroom Faucet
ADA Compliant
true
Number of Handles
2
Color
Polished Brass
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Mounting Type
Deck Mount
Finish
Polished Brass
Valve Type
Washerless Cartridge
Weight
5.88
Collection
Royale
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Sidespray
false
Pop Up Rod Item#
KBPR952
Drain Included
Yes
Handle Style
Lever
Pullout Spray
false
Handle Flange Item#
KBHF952
Handles Included
true
Cold Handle Item#
KBH8622C
Installation Type
Widespread
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
8 to 16
Tee Item#
KBTE961
Hot Handle Item#
KBH8622H
Item Weight (lbs)
5.24
Spout Flange Item#
KBSF982

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.