KB982KL 8" Widespread Bathroom Faucet W/ Retail Pop-Up, Polished Brass

  • Mfr # KB982KL
  • Zoro # G3059974
product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Height
2.5
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Width
5.25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB982KL
Zoro #
G3059974
UPC #
663370122507
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
5.25
Length
6
Item Length (Inch)
6
Item Height (Inch)
2.5
Max Deck Thickness
1.5
Item Width (Inch)
5.25

Details

Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
Color
Polished Brass
Mounting Type
Deck Mount
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Finish
Polished Brass
Item
Widespread Bathroom Faucet
Weight
5.54
Spout Flow Rate (GPM)
1.2
Tee Item#
KBTE961
Handle Flange Item#
KBHF952
Cold Handle Item#
KBH2602KLC
Installation Type
Widespread
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Spout Flange Item#
KBSF982
Faucet Centers
8 to 16
Item Weight (lbs)
5.54
Collection
Knight
Hot Handle Item#
KBH2602KLH
Pulldown Spray
false
Pop Up Rod Item#
KBPR952
Faucet Holes
3
Pullout Spray
false
Handles Included
true
Hose Included
false
Sidespray
false
Handle Style
Lever

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Knight 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.