Zoro Homepage

KB982PL Victorian 2-Handle 8" Widespread Bathroom Faucet, Brass

  • Mfr # KB982PL

  • Zoro # G3065398


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Length
6
Number of Handles
2
Mounting Type
Deck Mount
Color
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB982PL
Zoro #
G3065398
UPC #
663370122521
Country of Origin
Taiwan, Province of China

Dimensions

Length
6
Height
2.5
Width
5.25
Max Deck Thickness
1.5
Item Width (Inch)
5.25
Item Height (Inch)
2.5
Item Length (Inch)
6

Details

Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Number of Handles
2
Mounting Type
Deck Mount
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Finish
Polished Brass
Material
Brass
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Weight
5.54
Pop Up Rod Item#
KBPR952
Handles Included
true
Installation Type
Widespread
Faucet Holes
3
Drain Included
Yes
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Tee Item#
KBTE961
Spout Flange Item#
KBSF982
Collection
Victorian
Cold Handle Item#
KBH602PLC
Faucet Centers
8 to 16
Item Weight (lbs)
5.54
Sidespray
false
Hot Handle Item#
KBH602PLH
Theme
Traditional
Handle Flange Item#
KBHF952

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.