Zoro Homepage

KB982PX Victorian 2-Handle 8" Widespread Bathroom Faucet, Brass

  • Mfr # KB982PX

  • Zoro # G3054940


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Height
2.5
Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB982PX
Zoro #
G3054940
UPC #
663370122538
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Length
6
Width
5.25
Item Width (Inch)
5.25
Max Deck Thickness
1.5
Item Height (Inch)
2.5
Item Length (Inch)
6

Details

Color
Polished Brass
Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Brass
Valve Type
Washerless Cartridge
ADA Compliant
false
Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Weight
5.54
Item Weight (lbs)
5.54
Handles Included
true
Sidespray
false
Installation Type
Widespread
Faucet Holes
3
Pullout Spray
false
Spout Flange Item#
KBSF982
Handle Style
Cross
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
8 to 16
Tee Item#
KBTE961
Collection
Victorian
Handle Flange Item#
KBHF952
Cold Handle Item#
KBH722PXC
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR952
Theme
Traditional
Hot Handle Item#
KBH722PXH

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.