Zoro Homepage

KB983 Widespread Bathroom Faucet, Black Stainless

  • Mfr # KB983

  • Zoro # G3053394


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB983
Zoro #
G3053394
UPC #
663370081477
Country of Origin
Taiwan, Province of China

Dimensions

Length
13
Height
5.69
Width
5
Max Deck Thickness
1.5
Item Height (Inch)
5.69
Item Width (Inch)
5
Item Length (Inch)
13

Details

Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Valve Type
Washerless Cartridge
Finish
Black Stainless
Material
Brass
Color
Black Stainless
Weight
5.81
Pop Up Rod Item#
KBPR953
Handle Flange Item#
KBHF953
Tee Item#
KBTE961
Theme
Traditional
Faucet Holes
3
Collection
Magellan
Installation Type
Widespread
Pulldown Spray
false
Cold Handle Item#
KBH623C
Spout Flange Item#
KBSF983
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Hose Included
false
Faucet Centers
8 to 16
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Hot Handle Item#
KBH623H
Drain Included
Yes
Handles Included
true
Item Weight (lbs)
5.81
Sidespray
false

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium black stainless finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.