Zoro Homepage

KB983AXAB Victorian 2-Handle 8" Widespread Bathroom Faucet, Brass

  • Mfr # KB983AXAB

  • Zoro # G3056806


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Brass
Length
8
Number of Handles
2
Width
5.69
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB983AXAB
Zoro #
G3056806
UPC #
663370577253
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Width
5.69
Height
5
Item Length (Inch)
8
Item Width (Inch)
5.69
Item Height (Inch)
5

Details

Color
Antique Brass
Number of Handles
2
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
ADA Compliant
false
Finish
Antique Brass
Mounting Type
Deck Mount
Weight
5.93
Handle Style
Cross
Hot Handle Item#
KBH723AXABH
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Sidespray
false
Theme
Traditional
Collection
Victorian
Pulldown Spray
false
Drain Included
Yes
Handle Flange Item#
KBHF953AB
Pop Up Rod Item#
KBPR953AB
Spout Flange Item#
KBSF983AB
Pullout Spray
false
Faucet Centers
8 to 16
Faucet Holes
3
Item Weight (lbs)
5.93
Installation Type
Widespread
Handles Included
true
Cold Handle Item#
KBH723AXABC
Tee Item#
KBTE961

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.