Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB985 Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB985

  • Zoro # G3064829


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Width
5
Valve Type
Washerless Cartridge
Number of Handles
2
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB985
Zoro #
G3064829
UPC #
663370054938
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Height
5.69
Length
13
Item Width (Inch)
5
Item Length (Inch)
13
Max Deck Thickness
1.5
Item Height (Inch)
5.69

Details

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
Material
Brass
Finish
Oil Rubbed Bronze
Weight
5.81
Theme
Traditional
Pop Up Rod Item#
KBPR955
Faucet Holes
3
Faucet Centers
8 to 16
Cold Handle Item#
KBH625C
Item Weight (lbs)
5.81
Drain Included
Yes
Hose Included
false
Pulldown Spray
false
Handle Flange Item#
KBHF955
Pullout Spray
false
Installation Type
Widespread
Spout Flange Item#
KBSF985
Shared H&C Cartridge Item#
KBRP101C
Tee Item#
KBTE961
Collection
Magellan
Sidespray
false
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Handles Included
true
Hot Handle Item#
KBH625H

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.