Zoro Homepage

KB985AX Victorian 2-Handle 8" Widespread Bathroom Faucet, Bronze

  • Mfr # KB985AX

  • Zoro # G3063200


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Length
6
Height
2.5
Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Number of Handles
2
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB985AX
Zoro #
G3063200
UPC #
663370118760
Country of Origin
Taiwan, Province of China

Dimensions

Length
6
Height
2.5
Width
5.25
Item Height (Inch)
2.5
Item Width (Inch)
5.25
Max Deck Thickness
1.5
Item Length (Inch)
6

Details

Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Number of Handles
2
Valve Type
Washerless Cartridge
Finish
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Material
Brass
Color
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Weight
5.81
Collection
Victorian
Pop Up Rod Item#
KBPR955
Item Weight (lbs)
5.81
Drain Included
Yes
Sidespray
false
Pullout Spray
false
Handle Flange Item#
KBHF955
Cold Handle Item#
KBH725AXC
Installation Type
Widespread
Hot Handle Item#
KBH725AXH
Handle Style
Cross
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Faucet Centers
8 to 16
Tee Item#
KBTE961
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KBSF985
Faucet Holes
3

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.