Zoro Homepage

KB985PL Victorian 2-Handle 8" Widespread Bathroom Faucet, Bronze

  • Mfr # KB985PL

  • Zoro # G3063474


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
ADA Compliant
true
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB985PL
Zoro #
G3063474
UPC #
663370118807
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Length
6
Width
5.25
Item Length (Inch)
6
Item Width (Inch)
5.25
Max Deck Thickness
1.5
Item Height (Inch)
2.5

Details

Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
ADA Compliant
true
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Finish
Oil Rubbed Bronze
Number of Handles
2
Item
Widespread Bathroom Faucet
Weight
5.54
Handle Flange Item#
KBHF955
Pop Up Rod Item#
KBPR955
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Faucet Centers
8 to 16
Cold Handle Item#
KBH605PLC
Handles Included
true
Faucet Holes
3
Theme
Traditional
Pullout Spray
false
Tee Item#
KBTE961
Item Weight (lbs)
5.54
Spout Flow Rate (GPM)
1.2
Sidespray
false
Spout Flange Item#
KBSF985
Collection
Victorian
Installation Type
Widespread
Hot Handle Item#
KBH605PLH
Handle Style
Lever

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.