Zoro Homepage

KB985PX Victorian 2-Handle 8" Widespread Bathroom Faucet, Bronze

  • Mfr # KB985PX

  • Zoro # G3056255


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Material
Brass
Width
5.25
Length
6
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB985PX
Zoro #
G3056255
UPC #
663370118814
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.25
Length
6
Height
2.5
Item Height (Inch)
2.5
Item Length (Inch)
6
Max Deck Thickness
1.5
Item Width (Inch)
5.25

Details

Number of Handles
2
Finish
Oil Rubbed Bronze
Material
Brass
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Valve Type
Washerless Cartridge
Color
Oil Rubbed Bronze
ADA Compliant
false
Mounting Type
Deck Mount
Weight
5.81
Spout Flange Item#
KBSF985
Handle Style
Cross
Cold Handle Item#
KBH725PXC
Collection
Victorian
Handle Flange Item#
KBHF955
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
5.81
Sidespray
false
Theme
Traditional
Pullout Spray
false
Hot Handle Item#
KBH725PXH
Drain Included
Yes
Tee Item#
KBTE961
Pop Up Rod Item#
KBPR955
Faucet Centers
8 to 16
Faucet Holes
3
Handles Included
true
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.