Zoro Homepage

KB986ALPN Victorian 2-Handle 8" Widespread Bathroom Faucet, Nickel

  • Mfr # KB986ALPN

  • Zoro # G3065748


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Length
6
Width
5.25
Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB986ALPN
Zoro #
G3065748
UPC #
663370488849
Country of Origin
Taiwan, Province of China

Dimensions

Length
6
Width
5.25
Height
2.5
Max Deck Thickness
4.5
Item Length (Inch)
6
Item Width (Inch)
5.25
Item Height (Inch)
2.5

Details

Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Color
Polished Nickel
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Nickel
Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Number of Handles
2
ADA Compliant
true
Weight
6.06
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Tee Item#
KBTE961
Item Weight (lbs)
6.06
Faucet Holes
3
Drain Included
Yes
Sidespray
false
Pullout Spray
false
Handle Flange Item#
KBHF956PN
Spout Flange Item#
KBSF986PN
Faucet Centers
8 to 16
Theme
Traditional
Hot Handle Item#
KBH606ALPNH
Cold Handle Item#
KBH606ALPNC
Handles Included
true
Handle Style
Lever
Collection
Victorian
Pop Up Rod Item#
KBPR956PN
Shared H&C Cartridge Item#
KBRP101C

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.