Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB986AXPN Victorian 2-Handle 8" Widespread Bathroom Faucet, Nickel

  • Mfr # KB986AXPN

  • Zoro # G3055494


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Width
5.69
Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB986AXPN
Zoro #
G3055494
UPC #
663370577291
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.69
Length
8
Height
5
Item Width (Inch)
5.69
Item Length (Inch)
8
Item Height (Inch)
5
Max Deck Thickness
1.5

Details

Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Nickel
Color
Polished Nickel
ADA Compliant
false
Weight
5.93
Handles Included
true
Handle Flange Item#
KBHF956PN
Drain Included
Yes
Item Weight (lbs)
5.93
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Widespread
Theme
Traditional
Sidespray
false
Handle Style
Cross
Spout Flow Rate (GPM)
1.2
Collection
Victorian
Pullout Spray
false
Hot Handle Item#
KBH726AXPNH
Pop Up Rod Item#
KBPR956PN
Pulldown Spray
false
Faucet Centers
8 to 16
Tee Item#
KBTE961
Cold Handle Item#
KBH726AXPNC
Spout Flange Item#
KBSF986PN

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.