Zoro Homepage

KB986PLPN Victorian 2-Handle 8" Widespread Bathroom Faucet, Nickel

  • Mfr # KB986PLPN

  • Zoro # G3063639


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Width
5.69
Height
5
Material
Brass
Length
8
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB986PLPN
Zoro #
G3063639
UPC #
663370577307
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.69
Height
5
Length
8
Item Height (Inch)
5
Item Length (Inch)
8
Item Width (Inch)
5.69

Details

Item
Widespread Bathroom Faucet
Finish
Polished Nickel
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Mounting Type
Deck Mount
Color
Polished Nickel
Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Valve Type
Washerless Cartridge
ADA Compliant
true
Weight
6.06
Collection
Victorian
Item Weight (lbs)
6.06
Spout Flow Rate (GPM)
1.2
Hose Included
false
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
8 to 16
Handle Flange Item#
KBHF956PN
Theme
Traditional
Spout Flange Item#
KBSF986PN
Installation Type
Widespread
Faucet Holes
3
Cold Handle Item#
KBH606PLPNC
Pullout Spray
false
Tee Item#
KBTE961
Handles Included
true
Pulldown Spray
false
Pop Up Rod Item#
KBPR956PN
Hot Handle Item#
KBH606PLPNH
Drain Included
Yes
Handle Style
Lever
Sidespray
false

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.