KB987AXSB Victorian 2-Handle 8" Widespread Bathroom Faucet, Brass

  • Mfr # KB987AXSB

  • Zoro # G3062939


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Material
Brass
Width
5.69
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB987AXSB
Zoro #
G3062939
UPC #
663370577338
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.69
Height
5
Length
8
Item Width (Inch)
5.69
Item Height (Inch)
5
Item Length (Inch)
8

Details

Finish
Brushed Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
ADA Compliant
true
Material
Brass
Number of Handles
2
Color
Brushed Brass
Mounting Type
Deck Mount
Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Valve Type
Washerless Cartridge
Weight
6.06
Pop Up Rod Item#
KBPR957SB
Sidespray
false
Pullout Spray
false
Handle Flange Item#
KBHF957SB
Spout Flange Item#
KBSF987SB
Installation Type
Widespread
Pulldown Spray
false
Handle Style
Cross
Hot Handle Item#
KBH727AXSBH
Handles Included
true
Item Weight (lbs)
6.06
Hose Included
false
Tee Item#
KBTE961
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH727AXSBC
Collection
Victorian
Faucet Centers
8 to 16
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Theme
Traditional

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.