KB987PLSB Victorian 2-Handle 8" Widespread Bathroom Faucet, Brass

  • Mfr # KB987PLSB

  • Zoro # G3059405


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
ADA Compliant
true
Material
Brass
Valve Type
Washerless Cartridge
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB987PLSB
Zoro #
G3059405
UPC #
663370577345
Country of Origin
Taiwan, Province of China

Dimensions

Height
5
Length
8
Width
5.69
Item Length (Inch)
8
Item Height (Inch)
5
Item Width (Inch)
5.69

Details

Finish
Brushed Brass
Color
Brushed Brass
ADA Compliant
true
Material
Brass
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Mounting Type
Deck Mount
Weight
6.06
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Tee Item#
KBTE961
Handle Style
Lever
Collection
Victorian
Spout Flow Rate (GPM)
1.2
Hose Included
false
Handle Flange Item#
KBHF957SB
Pop Up Rod Item#
KBPR957SB
Hot Handle Item#
KBH607PLSBH
Cold Handle Item#
KBH607PLSBC
Item Weight (lbs)
6.06
Theme
Traditional
Pullout Spray
false
Faucet Centers
8 to 16
Handles Included
true
Faucet Holes
3
Sidespray
false
Spout Flange Item#
KBSF987SB
Installation Type
Widespread
Pulldown Spray
false

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.