KB987PXSB Victorian 2-Handle 8" Widespread Bathroom Faucet, Brass

  • Mfr # KB987PXSB

  • Zoro # G3052965


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Width
5.69
Number of Handles
2
Valve Type
Washerless Cartridge
Height
5
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB987PXSB
Zoro #
G3052965
UPC #
663370577352
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.69
Height
5
Length
10.63
Item Width (Inch)
5.69
Max Deck Thickness
1.5
Item Height (Inch)
5
Item Length (Inch)
10.63

Details

Finish
Brushed Brass
Item
Widespread Bathroom Faucet
Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
false
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Brass
Material
Brass
Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Weight
5.54
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR957SB
Theme
Traditional
Item Weight (lbs)
5.54
Installation Type
Widespread
Drain Included
Yes
Tee Item#
KBTE961
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH727PXSBH
Handles Included
true
Spout Flange Item#
KBSF987SB
Collection
Victorian
Sidespray
false
Handle Style
Cross
Cold Handle Item#
KBH727PXSBC
Handle Flange Item#
KBHF957SB
Faucet Centers
8 to 16

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.