Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB988AL Victorian 2-Handle 8" Widespread Bathroom Faucet, Nickel

  • Mfr # KB988AL

  • Zoro # G3060945


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
true
Height
2.5
Width
5.25
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB988AL
Zoro #
G3060945
UPC #
663370056772
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
5.25
Length
6
Max Deck Thickness
1.5
Item Height (Inch)
2.5
Item Length (Inch)
6
Item Width (Inch)
5.25

Details

Material
Brass
ADA Compliant
true
Item
Widespread Bathroom Faucet
Number of Handles
2
Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Color
Brushed Nickel
Finish
Brushed Nickel
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Weight
5.54
Spout Flange Item#
KBSF988
Tee Item#
KBTE961
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Widespread
Sidespray
false
Theme
Traditional
Item Weight (lbs)
5.54
Hot Handle Item#
KBH608ALH
Faucet Centers
8 to 16
Pullout Spray
false
Handle Flange Item#
KBHF958
Cold Handle Item#
KBH608ALC
Spout Flow Rate (GPM)
1.2
Collection
Victorian
Faucet Holes
3
Pop Up Rod Item#
KBPR958
Handles Included
true
Drain Included
Yes
Handle Style
Lever

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.