Zoro Homepage

KB988APL Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB988APL

  • Zoro # G3061347


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Width
5.25
Length
6
Number of Handles
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB988APL
Zoro #
G3061347
UPC #
663370449635
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.25
Length
6
Height
2.5
Item Width (Inch)
5.25
Item Height (Inch)
2.5
Max Deck Thickness
1.5
Item Length (Inch)
6

Details

Material
Brass;Zinc Alloy;Plastic
Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Finish
Brushed Nickel
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Color
Brushed Nickel
Weight
5.9
Item Weight (lbs)
5.9
Cold Handle Item#
FSCH1978APLC
Hose Included
false
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
FSCH1978APLH
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Theme
Traditional
Pop Up Rod Item#
KBPR958
Faucet Holes
3
Handle Style
Lever
Tee Item#
KBTE961
Drain Included
Yes
Installation Type
Widespread
Collection
American Patriot
Spout Flange Item#
KBSF988
Faucet Centers
8 to 16
Handle Flange Item#
KBHF958

Description

Orchestrated with the flow of the ever-present porcelain lever handles, this faucet prevails a whimsical tune of design to accompany its traditional detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Patriot 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Add a hint of vintage styling to your household with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.