Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB988AX Victorian 2-Handle 8" Widespread Bathroom Faucet, Nickel

  • Mfr # KB988AX

  • Zoro # G3055397


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
ADA Compliant
false
Color
Brushed Nickel
Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB988AX
Zoro #
G3055397
UPC #
663370118302
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.25
Length
6
Height
2.5
Item Length (Inch)
6
Max Deck Thickness
1.5
Item Width (Inch)
5.25
Item Height (Inch)
2.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
ADA Compliant
false
Color
Brushed Nickel
Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Finish
Brushed Nickel
Material
Brass
Number of Handles
2
Valve Type
Washerless Cartridge
Weight
5.51
Pop Up Rod Item#
KBPR958
Pullout Spray
false
Handles Included
true
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Sidespray
false
Hot Handle Item#
KBH728AXH
Cold Handle Item#
KBH728AXC
Item Weight (lbs)
5.51
Spout Flange Item#
KBSF988
Installation Type
Widespread
Drain Included
Yes
Handle Flange Item#
KBHF958
Faucet Centers
8 to 16
Handle Style
Cross
Tee Item#
KBTE961
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Collection
Victorian

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.