KB988BL 8 to 16" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB988BL
  • Zoro # G3054408
product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Width
5.25
ADA Compliant
true
Length
6
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB988BL
Zoro #
G3054408
UPC #
663370056451
Country of Origin
Taiwan, Province of China
Item
Widespread Bathroom Faucet
ADA Compliant
true
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel
Color
Brushed Nickel
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Weight
5.24
Spout Flange Item#
KBSF988
Drain Included
Yes
Tee Item#
KBTE961
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH3608BLC
Faucet Centers
8 to 16
Handles Included
true
Pop Up Rod Item#
KBPR958
Handle Flange Item#
KBHF958
Collection
Victorian
Item Weight (lbs)
5.24
Theme
Traditional
Handle Style
Lever
Faucet Holes
3
Sidespray
false
Installation Type
Widespread
Pullout Spray
false
Hot Handle Item#
KBH3608BLH

Dimensions

Width
5.25
Length
6
Height
2.5
Item Height (Inch)
2.5
Item Width (Inch)
5.25
Item Length (Inch)
6

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews