Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB988FL Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB988FL

  • Zoro # G3053419


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
ADA Compliant
true
Color
Brushed Nickel
Width
5
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB988FL
Zoro #
G3053419
UPC #
663370062278
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Length
13.75
Height
5.69
Item Length (Inch)
6
Item Width (Inch)
5.25
Item Height (Inch)
2.5

Details

Item
Widespread Bathroom Faucet
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Finish
Brushed Nickel
ADA Compliant
true
Color
Brushed Nickel
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Number of Handles
2
Weight
5.88
Handle Flange Item#
KBHF958
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
8 to 16
Pop Up Rod Item#
KBPR958
Tee Item#
KBTE961
Hot Handle Item#
KBH8628H
Spout Flow Rate (GPM)
1.2
Handles Included
true
Theme
Traditional
Pullout Spray
false
Handle Style
Lever
Spout Flange Item#
KBSF988
Cold Handle Item#
KBH8628C
Installation Type
Widespread
Item Weight (lbs)
5.24
Collection
Royale
Drain Included
Yes
Faucet Holes
3
Sidespray
false

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.