Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB988PX Victorian 2-Handle 8" Widespread Bathroom Faucet, Nickel

  • Mfr # KB988PX

  • Zoro # G3074680


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Height
5.5
Mounting Type
Deck Mount
Width
5.25
Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB988PX
Zoro #
G3074680
UPC #
663370122552
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.5
Width
5.25
Length
6
Item Width (Inch)
5.25
Item Height (Inch)
5.5
Max Deck Thickness
1.5
Item Length (Inch)
6

Details

Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Nickel
Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Weight
5.24
Handle Style
Cross
Installation Type
Widespread
Theme
Traditional
Hot Handle Item#
KBH728PXH
Item Weight (lbs)
5.24
Handles Included
true
Tee Item#
KBTE961
Drain Included
Yes
Faucet Holes
3
Collection
Victorian
Handle Flange Item#
KBHF958
Pop Up Rod Item#
KBPR958
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH728PXC
Pullout Spray
false
Spout Flange Item#
KBSF988
Sidespray
false

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.