Zoro Homepage

KBPP1001 Pop-Up Drain Plunger, Polished Chrome

  • Mfr # KBPP1001

  • Zoro # G803055570


product price: $12.19
/ea

Key Features

Color
Polished Chrome
Includes
Drain
Features
Fabricated from High Quality Brass and ABS, 4-11/16" Overall Height, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Width
1.5
Height
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBPP1001
Zoro #
G803055570
UPC #
663370512988
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.5
Height
1.5
Length
4.69

Details

Color
Polished Chrome
Includes
Drain
Features
Fabricated from High Quality Brass and ABS, 4-11/16" Overall Height, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Weight
0.07
Finish
Polished Chrome
Material
Brass;Plastic

Description

To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.