
KBPP2001 Pop-Up Plunger, Polished Chrome
Mfr # KBPP2001
Zoro # G603055633
product price: $21.19
/eaKey Features
Color
Polished Chrome
Includes
Drain
Features
Fabricated from High Quality Brass and ABS, 4-1/16" Overall Height, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Material
Brass;Plastic
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KBPP2001
Zoro #
G603055633
UPC #
663370326219
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.25
Height
1.25
Length
4.06
Details
Color
Polished Chrome
Includes
Drain
Features
Fabricated from High Quality Brass and ABS, 4-1/16" Overall Height, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Material
Brass;Plastic
Finish
Polished Chrome
Weight
0.44
Description
To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.