
KBRP381P Hose for Roman Tub Filler, White
Mfr # KBRP381P
Zoro # G803055532
product price:Â $16.79
/eaKey Features
Finish
White
Color
White
Material
Stainless Steel
Length
12
Valve Type
No Cartridge
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KBRP381P
Zoro #
G803055532
UPC #
663370971853
Country of Origin
Taiwan, Province of China
Dimensions
Length
12
Height
0.5
Width
0.5
Details
Finish
White
Color
White
Material
Stainless Steel
Valve Type
No Cartridge
Includes
Hose
Features
Fabricated from 304 Grade Stainless Steel Material, Standard 1/2" IPS Connection, 12" Hose, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Weight
1
Description
To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.