Zoro Homepage

KBS1007 Kitchen Sink Basket Strainer, Brushed Brass

  • Mfr # KBS1007

  • Zoro # G402887145


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Features
Fits sink with 3-1/2" drain opening, High quality brass construction, Includes brass lock nut and removable basket, Depth: 2-1/2", Easy to install, Easy to clean, just remove the basket to empty
Includes
Basket Strainer
Width
4.5
Finish
Brushed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBS1007
Zoro #
G402887145
UPC #
663370589942
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Height
2.5
Length
4.5

Details

Material
Brass
Features
Fits sink with 3-1/2" drain opening, High quality brass construction, Includes brass lock nut and removable basket, Depth: 2-1/2", Easy to install, Easy to clean, just remove the basket to empty
Includes
Basket Strainer
Finish
Brushed Brass
Weight
1.32
Color
Brushed Brass

Description

Easy to install and able to fit above most standard kitchen sink drain openings, the Kingston Brass cast brass heavy duty kitchen sink basket strainer keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.