Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KBS756SP Sprayer With Hose Antique Copper

  • Mfr # KBS756SP

  • Zoro # G0852259


product price: $28.55
/ea

Key Features

Material
Plastic
Finish
Antique Copper
ADA Compliant
true
Prop 65 Label
true
Collection
Made To Match
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBS756SP
Zoro #
G0852259
UPC #
663370138973
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
5.13
Item Height (Inch)
2
Item Width (Inch)
2

Details

Material
Plastic
Finish
Antique Copper
Item
KBS756SP Sprayer,w/Hose Antique Coppe
ADA Compliant
true
Prop 65 Label
true
Collection
Made To Match
Item Weight (lbs)
0.46
Low Lead Compliant
false
DOE Certified
false
CEC Certified
false
UPC/CUPC Certified
false
Escutcheon Included
false
Theme
Traditional
Warranty
1
Installation Type
Deck Mount

Description

KBS756SP Sprayer,w/Hose Antique Coppe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.