Zoro Homepage

KBS791SP Kitchen Faucet Sprayer for KB791

  • Mfr # KBS791SP

  • Zoro # G0852374


product price: $36.69
/ea

Key Features

Material
Plastic
Finish
Polished Chrome
ADA Compliant
true
DOE Certified
false
UPC/CUPC Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBS791SP
Zoro #
G0852374
UPC #
663370012761
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2
Item Length (Inch)
5.13
Item Width (Inch)
2

Details

Material
Plastic
Finish
Polished Chrome
Item
KBS791SP Kitchen Faucet Sprayer for KB79
ADA Compliant
true
DOE Certified
false
UPC/CUPC Certified
false
Prop 65 Label
true
Theme
Traditional
Low Lead Compliant
false
Escutcheon Included
false
CEC Certified
false
Warranty
1
Item Weight (lbs)
0.43
Collection
Made To Match
Installation Type
Deck Mount

Description

KBS791SP Kitchen Faucet Sprayer for KB79

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.