Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KBSPR2 Kitchen Faucet Side Sprayer

  • Mfr # KBSPR2

  • Zoro # G0852365


product price: $74.83
/ea

Key Features

Material
Brass
Finish
Polished Brass
ADA Compliant
true
Item Length (Inch)
7.25
Low Lead Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBSPR2
Zoro #
G0852365
UPC #
663370041204
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
7.25
Item Width (Inch)
2
Item Height (Inch)
5.13

Details

Material
Brass
Finish
Polished Brass
Item
KBSPR2 Kitchen Faucet Side Sprayer
ADA Compliant
true
Low Lead Compliant
true
Item Weight (lbs)
1.76
Warranty
1
DOE Certified
false
CEC Certified
false
Theme
Traditional
Prop 65 Label
true
Collection
Made To Match
Escutcheon Included
false
Installation Type
Deck Mount
UPC/CUPC Certified
false

Description

KBSPR2 Kitchen Faucet Side Sprayer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.