Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KBSPR8 Kitchen Faucet Side Sprayer

  • Mfr # KBSPR8

  • Zoro # G0852496


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Brushed Nickel
ADA Compliant
true
Item Height (Inch)
5.13
Collection
Made To Match
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBSPR8
Zoro #
G0852496
UPC #
663370032080
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
5.13
Item Width (Inch)
2
Item Length (Inch)
7.25

Details

Material
Brass
Finish
Brushed Nickel
Item
KBSPR8 Kitchen Faucet Side Sprayer
ADA Compliant
true
Collection
Made To Match
Theme
Traditional
CEC Certified
false
Prop 65 Label
true
Warranty
1
UPC/CUPC Certified
false
Item Weight (lbs)
1.76
Low Lead Compliant
true
DOE Certified
false
Installation Type
Deck Mount
Escutcheon Included
false

Description

KBSPR8 Kitchen Faucet Side Sprayer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.