KBX8131EFL Three-Handle Tub and Shower Faucet, Polished Chrome

  • Mfr # KBX8131EFL

  • Zoro # G002838493


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Polished Chrome
Width
14.38
Length
7.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8131EFL
Zoro #
G002838493
UPC #
663370489501
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.38
Length
7.13
Height
5.13

Details

Material
Brass;Zinc Alloy;ABS
Color
Polished Chrome
Weight
5.29
Finish
Polished Chrome
Features
High quality brass and zinc alloy construction, Durable washerless cartridge, Easy three lever handle operation, Tub and shower faucet, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow rate at 80 PSI, Non-Metallic Adjustable Shower Head
Includes
Faucet; Mounting Hardware

Description

The innovative, sleek design of this tub and shower faucet will enhance contemporary decor Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.