Shop KINGSTON BRASS
See all product information
Create Account
KBX8136CML Three-Handle Tub and Shower Faucet, Polished Nickel
- Mfr # KBX8136CML
- Zoro # G602837803
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Material
Brass;Plastic
Color
Polished Nickel
Width
12.5
Length
7.13
Height
5.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KBX8136CML
- Zoro #
- G602837803
- UPC #
- 663370978937
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 12.5
- Length
- 7.13
- Height
- 5.31
Details
- Material
- Brass;Plastic
- Color
- Polished Nickel
- Weight
- 5.92
- Finish
- Polished Nickel
- Includes
- Faucet; Mounting Hardware
- Features
Description
Embellish your contemporary home with the swankiness and elegance that this tub and shower faucet provides. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.