KBX8137BX Three-Handle Tub and Shower Faucet, Brushed Brass

  • Mfr # KBX8137BX

  • Zoro # G602837612


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Plastic
Color
Brushed Brass
Width
8
Length
72
Height
7.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8137BX
Zoro #
G602837612
UPC #
663370840647
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Length
72
Height
7.13

Details

Material
Brass;Plastic
Color
Brushed Brass
Weight
5.29
Finish
Brushed Brass
Features
Solid brass construction, Non-metallic adjustable showerhead, Durable washerless cartridge, Wall mount installation, 7.0 GPM/26.5 LPM tub spout water flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 4-13/16" tub spout, Cross handles for easy rotation, Diverter included on wall
Includes
Faucet;Mounting Hardware

Description

Complete with easy-to-turn triple cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. Bring beauty and magnificence to your washroom with the subtle detailing of this tub and shower faucet. Internal valve hardware is included for your use.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.