KBX8138SVL Three-Handle Tub and Shower Faucet, Brushed Nickel

  • Mfr # KBX8138SVL

  • Zoro # G302838261


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Brushed Nickel
Width
7.13
Length
13.75
Height
5.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBX8138SVL
Zoro #
G302838261
UPC #
663370863790
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.13
Length
13.75
Height
5.31

Details

Material
Brass
Color
Brushed Nickel
Weight
5.89
Finish
Brushed Nickel
Includes
Faucet;Mounting Hardware
Features
Heavy duty brass construction, Durable washerless cartridge, Easy three lever handle operation, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 4-13/16" tub spout reach, 1/2"-14 NPT inlet connection, Lever handles meet ADA guidelines, Designed for long-lasting durability, Non-metallic adjustable shower head

Description

This tub and shower faucet's modern features create a bold and edgy design in your bathroom. Complete with easy-to-turn triple lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.