KBX8142BX Two-Handle Tub and Shower Faucet, Polished Brass
- Mfr # KBX8142BX
- Zoro # G502837514
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Material
Brass;Plastic
Color
Polished Brass
Width
7.13
Length
7.5
Height
4.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBX8142BX
- Zoro #
- G502837514
- UPC #
- 663370840524
- Country of Origin
- Taiwan, Province of China
- Material
- Brass;Plastic
- Color
- Polished Brass
- Weight
- 5.71
- Finish
- Polished Brass
- Features
- Includes
- Faucet;Mounting Hardware
Dimensions
- Width
- 7.13
- Length
- 7.5
- Height
- 4.94
Description
Complete with easy-to-turn dual cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. Bring beauty and magnificence to your washroom with the subtle detailing of this tub and shower faucet. Internal valve hardware is included for your use.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.