KBX8146SVL Two-Handle Tub and Shower Faucet, Polished Nickel

  • Mfr # KBX8146SVL

  • Zoro # G002835416


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Nickel
Width
7.13
Length
13.75
Height
5.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KBX8146SVL
Zoro #
G002835416
UPC #
663370863707
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.13
Length
13.75
Height
5.5

Details

Material
Brass
Color
Polished Nickel
Weight
5.53
Finish
Polished Nickel
Features
Heavy duty brass construction, Durable washerless cartridge, 1/2"-14 NPT inlet connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 5" tub spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish, Non-metallic adjustable shower head
Includes
Faucet;Mounting Hardware

Description

This tub and shower faucet's modern features create a bold and edgy design in your bathroom. Complete with easy-to-turn dual lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.