Shop KINGSTON BRASS

KC7060AX Vintage 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KC7060AX
  • Zoro # G3075277

product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
Height
3.06
Width
5.63
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KC7060AX
Zoro #
G3075277
UPC #
663370578281
Country of Origin
Taiwan, Province of China
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
Valve Type
Ceramic Disc Cartridge
Finish
Matte Black
Item
Widespread Bathroom Faucet
ADA Compliant
false
Color
Matte Black
Number of Handles
2
Mounting Type
Deck Mount
Weight
8.62
Sidespray
false
Pulldown Spray
false
Hot Handle Item#
KSH1160AXH
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KC1000C
Handle Style
Cross
Tee Item#
KSTEE7061
Faucet Centers
8 to 16
Hot Cartridge Item#
KC1000H
Drain Included
Yes
Item Weight (lbs)
8.62
Collection
Vintage
Cold Handle Item#
KSH1160AXC
Installation Type
Widespread
Pop Up Rod Item#
KSPR3960
Hose Included
false
Faucet Holes
3
Theme
Traditional
Handles Included
true
Pullout Spray
false

Dimensions

Height
3.06
Width
5.63
Length
8
Item Length (Inch)
8
Item Height (Inch)
3.06
Item Width (Inch)
5.63
Max Deck Thickness
1.5

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.