KC7060BEX Essex 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KC7060BEX

  • Zoro # G3078567


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7060BEX
Zoro #
G3078567
UPC #
663370578007
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Width
5.63
Height
3.06
Item Length (Inch)
8
Item Height (Inch)
3.06
Item Width (Inch)
5.63
Max Deck Thickness
1.5

Details

Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Finish
Matte Black
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Matte Black
Item
Widespread Bathroom Faucet
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Weight
8.16
Item Weight (lbs)
8.16
Pullout Spray
false
Cold Cartridge Item#
KC1000C
Cold Handle Item#
KSH285MBC
Pulldown Spray
false
Pop Up Rod Item#
KSPR3960
Hose Included
false
Faucet Holes
3
Hot Cartridge Item#
KC1000H
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Sidespray
false
Hot Handle Item#
KSH285MBH
Handle Style
Cross
Drain Included
Yes
Faucet Centers
8 to 16
Tee Item#
KSTEE7061
Collection
Essex
Installation Type
Widespread
Handles Included
true

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.