KC7060BX English Country 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KC7060BX

  • Zoro # G3074254


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Height
3.06
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7060BX
Zoro #
G3074254
UPC #
663370578083
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Length
8
Width
5.63
Item Length (Inch)
8
Item Width (Inch)
5.63
Item Height (Inch)
3.06
Max Deck Thickness
1.5

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Finish
Matte Black
Item
Widespread Bathroom Faucet
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Color
Matte Black
Mounting Type
Deck Mount
Weight
8.16
Item Weight (lbs)
8.16
Sidespray
false
Pullout Spray
false
Drain Included
Yes
Hot Cartridge Item#
KC1000H
Installation Type
Widespread
Theme
Traditional
Pulldown Spray
false
Spout Flow Rate (GPM)
1.2
Hose Included
false
Tee Item#
KSTEE7061
Collection
English Country
Faucet Centers
8 to 16
Handle Style
Cross
Pop Up Rod Item#
KSPR3960
Faucet Holes
3
Cold Cartridge Item#
KC1000C
Hot Handle Item#
KSH4460BXH
Cold Handle Item#
KSH4460BXC
Handles Included
true

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.