KC7060PX Vintage 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KC7060PX
  • Zoro # G3074559
product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Mounting Type
Deck Mount
Height
3.06
Width
5.63
Valve Type
Ceramic Disc Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KC7060PX
Zoro #
G3074559
UPC #
663370578441
Country of Origin
Taiwan, Province of China
ADA Compliant
false
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Material
Brass
Color
Matte Black
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
Finish
Matte Black
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
8.62
Pullout Spray
false
Hot Cartridge Item#
KC1000H
Faucet Holes
3
Sidespray
false
Pop Up Rod Item#
KSPR3960
Hose Included
false
Item Weight (lbs)
8.62
Hot Handle Item#
KSH1160PXH
Pulldown Spray
false
Handle Style
Cross
Installation Type
Widespread
Cold Handle Item#
KSH1160PXC
Handles Included
true
Cold Cartridge Item#
KC1000C
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Collection
Vintage
Drain Included
Yes
Tee Item#
KSTEE7061
Faucet Centers
8 to 16

Dimensions

Height
3.06
Width
5.63
Length
8
Max Deck Thickness
1.5
Item Width (Inch)
5.63
Item Length (Inch)
8
Item Height (Inch)
3.06

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews