KC7061AL Vintage 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KC7061AL

  • Zoro # G3075380


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Length
8
ADA Compliant
true
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7061AL
Zoro #
G3075380
UPC #
663370578199
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Width
5.63
Height
3.06
Item Length (Inch)
8
Max Deck Thickness
1.5
Item Height (Inch)
3.06
Item Width (Inch)
5.63

Details

Color
Polished Chrome
ADA Compliant
true
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
Finish
Polished Chrome
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Weight
8.62
Cold Cartridge Item#
KC1000C
Drain Included
Yes
Handles Included
true
Pop Up Rod Item#
KSPR3961
Faucet Centers
8
Pullout Spray
false
Installation Type
Widespread
Hot Cartridge Item#
KC1000H
Theme
Traditional
Item Weight (lbs)
8.62
Pulldown Spray
false
Faucet Holes
3
Hose Included
false
Tee Item#
KSTEE7061
Share H&C Handle Item#
KSH3961AL
Sidespray
false
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Collection
Vintage

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.