Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KC7061BEX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KC7061BEX

  • Zoro # G3073527


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
ADA Compliant
false
Color
Polished Chrome
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7061BEX
Zoro #
G3073527
UPC #
663370441189
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.06
Height
3
Length
5.63
Item Height (Inch)
3
Item Width (Inch)
3.06
Item Length (Inch)
5.63

Details

Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
ADA Compliant
false
Color
Polished Chrome
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Chrome
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Weight
8.16
Faucet Holes
3
Installation Type
Widespread
Hot Cartridge Item#
KC1000H
Pop Up Rod Item#
KSPR3961
Hot Handle Item#
KSH285H
Item Weight (lbs)
8.16
Drain Included
Yes
Hose Included
false
Faucet Centers
8
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Sidespray
false
Tee Item#
KSTEE7061
Handle Style
Cross
Cold Cartridge Item#
KC1000C
Handles Included
true
Pullout Spray
false
Collection
Essex
Cold Handle Item#
KSH285C

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.