Zoro Homepage

KC7061BL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KC7061BL

  • Zoro # G3074166


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
2.13
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7061BL
Zoro #
G3074166
UPC #
663370441233
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Length
5.63
Width
3.06
Item Width (Inch)
3.06
Item Length (Inch)
5.63
Item Height (Inch)
2.13

Details

Color
Polished Chrome
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Finish
Polished Chrome
ADA Compliant
true
Item
Widespread Bathroom Faucet
Number of Handles
2
Weight
8.16
Faucet Centers
8
Faucet Holes
3
Hot Cartridge Item#
KC1000H
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Theme
Traditional
Tee Item#
KSTEE7061
Cold Cartridge Item#
KC1000C
Drain Included
Yes
Handles Included
true
Hose Included
false
Installation Type
Widespread
Pop Up Rod Item#
KSPR3961
Sidespray
false
Share H&C Handle Item#
KSH3961BL
Collection
English Country
Handle Style
Lever
Item Weight (lbs)
8.16

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.