Zoro Homepage

KC7061BPL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KC7061BPL

  • Zoro # G3076546


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Height
2.13
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
5.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7061BPL
Zoro #
G3076546
UPC #
663370441271
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Length
5.63
Width
3.06
Item Length (Inch)
5.63
Item Width (Inch)
3.06
Item Height (Inch)
2.13

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Color
Polished Chrome
Finish
Polished Chrome
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Material
Brass
Item
Widespread Bathroom Faucet
Weight
8.16
Pop Up Rod Item#
KSPR3961
Cold Cartridge Item#
KC1000C
Handle Style
Lever
Tee Item#
KSTEE7061
Theme
Traditional
Item Weight (lbs)
8.16
Collection
Bel-Air
Hot Cartridge Item#
KC1000H
Hot Handle Item#
KSH7611BPLH
Faucet Centers
8
Hose Included
false
Spout Flow Rate (GPM)
1.2
Handles Included
true
Installation Type
Widespread
Faucet Holes
3
Pullout Spray
false
Cold Handle Item#
KSH7611BPLC
Drain Included
Yes
Sidespray
false

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.