Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KC7061BX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KC7061BX

  • Zoro # G3058696


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Height
3.06
Width
5.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7061BX
Zoro #
G3058696
UPC #
663370441318
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Width
5.63
Length
8
Item Height (Inch)
3.06
Item Width (Inch)
5.63
Item Length (Inch)
8

Details

Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Finish
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Number of Handles
2
Color
Polished Chrome
ADA Compliant
false
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Weight
8.16
Handles Included
true
Hose Included
false
Cold Handle Item#
KSH4461BXC
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Faucet Centers
8
Faucet Holes
3
Hot Handle Item#
KSH4461BXH
Collection
English Country
Tee Item#
KSTEE7061
Cold Cartridge Item#
KC1000C
Sidespray
false
Installation Type
Widespread
Hot Cartridge Item#
KC1000H
Handle Style
Cross
Item Weight (lbs)
8.16
Theme
Traditional
Pullout Spray
false
Pop Up Rod Item#
KSPR3961

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.