Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KC7062BX 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KC7062BX

  • Zoro # G3068609


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Length
8
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
5.63
Color
Polished Brass
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7062BX
Zoro #
G3068609
UPC #
663370441325
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Width
5.63
Height
3.06
Item Width (Inch)
5.63
Item Length (Inch)
8
Item Height (Inch)
3.06

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Material
Brass
Mounting Type
Deck Mount
Finish
Polished Brass
ADA Compliant
false
Number of Handles
2
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Weight
8.16
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Cold Handle Item#
KSH4462BXC
Collection
English Country
Pop Up Rod Item#
KSPR3962
Hose Included
false
Tee Item#
KSTEE7061
Handle Style
Cross
Hot Cartridge Item#
KC1000H
Faucet Centers
8
Sidespray
false
Hot Handle Item#
KSH4462BXH
Installation Type
Widespread
Pullout Spray
false
Item Weight (lbs)
8.16
Cold Cartridge Item#
KC1000C
Handles Included
true
Theme
Traditional
Faucet Holes
3

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.