KC7062PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # KC7062PKL
  • Zoro # G3069756
product price: 
$
342.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Width
5.63
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Polished Brass
Mounting Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KC7062PKL
Zoro #
G3069756
UPC #
663370441400
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.63
Height
3.06
Length
14
Item Height (Inch)
3.06
Item Length (Inch)
14
Max Deck Thickness
1.5
Item Width (Inch)
5.63

Details

ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Polished Brass
Mounting Type
Deck Mount
Material
Brass
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Finish
Polished Brass
Number of Handles
2
Weight
8.16
Cold Cartridge Item#
KC1000C
Collection
Duchess
Pop Up Rod Item#
KSPR3962
Hose Included
false
Sidespray
false
Pullout Spray
false
Theme
Traditional
Installation Type
Widespread
Handles Included
true
Item Weight (lbs)
8.16
Hot Cartridge Item#
KC1000H
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Handle Style
Lever
Pulldown Spray
false
Share H&C Handle Item#
KSH3962PKL
Faucet Centers
8 to 16
Tee Item#
KSTEE7061

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.