KC7062PKX Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # KC7062PKX

  • Zoro # G3072039


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Width
3.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7062PKX
Zoro #
G3072039
UPC #
663370441448
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.06
Height
3.06
Length
5.63
Item Length (Inch)
5.63
Item Height (Inch)
3.06
Item Width (Inch)
3.06

Details

Mounting Type
Deck Mount
Material
Brass
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Number of Handles
2
Finish
Polished Brass
Weight
8.16
Handles Included
true
Cold Cartridge Item#
KC1000C
Spout Flow Rate (GPM)
1.2
Hose Included
false
Pullout Spray
false
Faucet Holes
3
Faucet Centers
8
Sidespray
false
Drain Included
Yes
Item Weight (lbs)
8.16
Theme
Traditional
Cold Handle Item#
KSH1162PKXC
Collection
Duchess
Hot Cartridge Item#
KC1000H
Handle Style
Cross
Hot Handle Item#
KSH1162PKXH
Tee Item#
KSTEE7061
Pop Up Rod Item#
KSPR3962
Installation Type
Widespread

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.