Shop KINGSTON BRASS

KC7062PL Vintage 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KC7062PL
  • Zoro # G3068767

product price: 
$
311.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Color
Polished Brass
Material
Brass
Height
3.06
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KC7062PL
Zoro #
G3068767
UPC #
663370578380
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Length
8
Width
5.63
Item Width (Inch)
5.63
Item Length (Inch)
8
Max Deck Thickness
1.5
Item Height (Inch)
3.06

Details

Mounting Type
Deck Mount
ADA Compliant
true
Color
Polished Brass
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Weight
8.62
Drain Included
Yes
Collection
Vintage
Installation Type
Widespread
Cold Cartridge Item#
KC1000C
Tee Item#
KSTEE7061
Pullout Spray
false
Share H&C Handle Item#
KSH3962PL
Handle Style
Lever
Hose Included
false
Pop Up Rod Item#
KSPR3962
Sidespray
false
Faucet Holes
3
Item Weight (lbs)
8.62
Theme
Traditional
Handles Included
true
Hot Cartridge Item#
KC1000H
Pulldown Spray
false
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.